Beli high pressure cleaning washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  2. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  3. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  4. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  5. LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.799.900

    LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Kegunaan : mencuci mobil dengan tekanan tinggi.
  6. KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)
    Mulai

    Rp11.999.900

    KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
  7. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  8. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  9. NLG High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    NLG High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Max. Pressure Water Supply: 4bar
    • Motor Capacity: 700W
    • Voltage: 220V/50Hz
    • Hose length: 5m
    • Maximum Pressure: 40bar
    • Maximum Water Temperature (°C): 50°C
  10. MultiPro High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp1.699.900

  11. KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)
    Mulai

    Rp27.999.900

    KRISBOW High Pressure Cleaner with Diesel Engine (Mesin Cuci Tekanan Tinggi Diesel)
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
  12. MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.899.900

    MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Dimensions (cm): 47.5x37.5x37
    • Inlet/Outlet Pipe (inch): 2
    • Max. Suction Head (m): 8
    • Maximum Output (hp/rpm): 6.5/3600
    • Maximum Waterflow (L/minute): 600
    • Oil Capacity (L): 0.6
    • Tank Capacity (L) : 3.6
    • Total Head (m): 28
Daftar Harga high pressure cleaning washer Terbaru October 2026
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.299.900
LAKONI Daytona High Pressure Cleaners (Mesin Cuci Tekanan Tinggi)Rp1.799.900
KRISBOW High Pressure Cleaner with Gasoline Engine (Mesin Cuci Tekanan Tinggi Bensin)Rp11.999.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)